Clevis Hanger With Felt Lining, 2-1/2", Steel With Zinc Finish

Item #: 0970596

Cat #: B3100F-2 1/2ZN

UPC: 781011052195

$ 48.78 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Clevis Hanger With Felt Lining, 2-1/2 Inch Diameter, 1 Inch x 5.438 Inch x 4.563 Inch, 2.500 Inch Maximum Pipe Size, Steel With Zinc Finish

Overview

Clevis Hanger With Felt Lining, 2-1/2 Inch Diameter, 1 Inch x 5.438 Inch x 4.563 Inch, 2.500 Inch Maximum Pipe Size, Steel With Zinc Finish

Bline's B3100 Series Clevis Hanger provides dependable overhead support for stationary pipe installations. Available for nominal pipe sizes from 1/2 in. through 36 in., this versatile hanger accommodates standard and NFPA rod-size requirements for a broad range of commercial, industrial, and fire-protection applications. Select sizes feature the patented SLIDE-RITE™ design, which helps prevent pipe pinching, allows 15° swing in either direction for easier pipe feed-through, and aligns bolt holes to support faster overhead installation. Hanger rod is sold separately.

Also known as: 781011052195, B3100F-2 1/2ZN, BLIB3100F212ZN

Features & Benefits

  • Pipe will not ‘pinch’ when installing.
  • 15° swing in either direction allows pipe to easily feed thru.
  • Engineered design aligns bolt holes for quicker overhead installation.

Specifications

Material: Steel
Diameter: 2 1/2 in
Finish: Zinc
Material: Steel
Finish: Zinc
Diameter: 2 1/2 in