Clevis Hanger With Felt Lining, 2-1/2", Steel With Plain Finish

Item #: 0970594

Cat #: B3100F-2 1/2PLN

UPC: 781011052188

$ 42.38 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Clevis Hanger With Felt Lining, 2-1/2 Inch Diameter, 5.375 Inch x 2.500 Inch, 2.500 Inch Maximum Pipe Size, Steel With Plain Finish

Overview

Clevis Hanger With Felt Lining, 2-1/2 Inch Diameter, 5.375 Inch x 2.500 Inch, 2.500 Inch Maximum Pipe Size, Steel With Plain Finish

Bline's B3100 Series Clevis Hanger provides dependable overhead support for stationary pipe installations. Available for nominal pipe sizes from 1/2 in. through 36 in., this versatile hanger accommodates standard and NFPA rod-size requirements for a broad range of commercial, industrial, and fire-protection applications. Select sizes feature the patented SLIDE-RITE™ design, which helps prevent pipe pinching, allows 15° swing in either direction for easier pipe feed-through, and aligns bolt holes to support faster overhead installation. Hanger rod is sold separately.

Also known as: 781011052188, B3100F-2 1/2PLN, BLIB3100F212PLN

Features & Benefits

  • Pipe will not ‘pinch’ when installing.
  • 15° swing in either direction allows pipe to easily feed thru.
  • Engineered design aligns bolt holes for quicker overhead installation.

Specifications

Material: Steel
Diameter: 2 1/2 in
Finish: Plain
Material: Steel
Finish: Plain
Diameter: 2 1/2 in