Clevis Hanger With Felt Lining, 1/2", Steel With Plain Finish

Item #: 0970572

Cat #: B3100F-1/2PLN

UPC: 781011052003

$ 21.95 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Clevis Hanger With Felt Lining, 1/2 Inch Diameter, 2.125 Inch x 0.500 Inch, 0.500 Inch Maximum Pipe Size, Steel With Plain Finish

Overview

Clevis Hanger With Felt Lining, 1/2 Inch Diameter, 2.125 Inch x 0.500 Inch, 0.500 Inch Maximum Pipe Size, Steel With Plain Finish

Bline's B3100 Series Clevis Hanger provides dependable overhead support for stationary pipe installations. Available for nominal pipe sizes from 1/2 in. through 36 in., this versatile hanger accommodates standard and NFPA rod-size requirements for a broad range of commercial, industrial, and fire-protection applications. Select sizes feature the patented SLIDE-RITE™ design, which helps prevent pipe pinching, allows 15° swing in either direction for easier pipe feed-through, and aligns bolt holes to support faster overhead installation. Hanger rod is sold separately.

Also known as: 781011052003, B3100F-1/2PLN, BLIB3100F12PLN

Features & Benefits

  • Pipe will not ‘pinch’ when installing.
  • 15° swing in either direction allows pipe to easily feed thru.
  • Engineered design aligns bolt holes for quicker overhead installation.

Specifications

Diameter: 1/2 in
Material: Steel
Finish: Plain
Diameter: 1/2 in
Finish: Plain
Material: Steel