200 PSI Quiet Trim Compressor

Item #: 0970539

Cat #: DWFP55130

UPC: 885911312103

Company wide:
0 in stock
Documents & Guides
200 PSI Quiet Trim Compressor, 3.0 SCFM Delivered @ 90 PSI Oil Free Pump, 2.5 Gallon Tank and 200 Max PSI Enables Large Amount of Nails to be Fired and Provides Quick Recovery, Compressor Can be Operated/Stored in Either the Vertical or Horizontal Position

Overview

200 PSI Quiet Trim Compressor, 3.0 SCFM Delivered @ 90 PSI Oil Free Pump, 2.5 Gallon Tank and 200 Max PSI Enables Large Amount of Nails to be Fired and Provides Quick Recovery, Compressor Can be Operated/Stored in Either the Vertical or Horizontal Position

DEWALT 200 PSI ultimate trim compressor. Lightweight (36 lbs), thin (12.5 In.) and compact design is easy to carry and store. Compressor can be operated/stored in either the vertical or horizontal position. Roll cage and control panel provide protection to key compressor components. Dual quick couplers to easily support 2 nailers. Ball valve drain allows for quick and thorough tank draining. Convenient cord wrap for easy storage. High-flow regulator for increased performance.

Also known as: 885911312103, DWFP55130, DEWDWFP55130

Specifications

Standards: California Proposition 65
Standards: California Proposition 65