Rigid Strut Strap, 4", Defender

Item #: 0970516

Cat #: P1121 DF

UPC: 786364053875

$ 8.42 EA
Company wide:
6 in stock
Documents & Guides
Standard Strut Strap, Diameter: 4", Material: Steel, Finish: Defender. For use with: GRC, IMC, SCH 40/SCH 80 Conduit.

Overview

Standard Strut Strap, Diameter: 4", Material: Steel, Finish: Defender. For use with: GRC, IMC, SCH 40/SCH 80 Conduit.
Also known as: 786364053875, P1121 DF, PSTP1121DF

Specifications

Material: Steel
Diameter: 4 in
Material: Steel
Diameter: 4 in