Deep Strut - Elongated Holes, Steel, Gold, 1-5/8" x 1-5/8" x 10'

Item #: 0970493

Cat #: P1000T 10DF

UPC: 786364051789

$ 6.23 FT
Company wide:
0 in stock
Documents & Guides
No Documents Available
Deep Strut - Elongated Holes on Back, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: Defender, Gauge: 12, Length: 10 feet. Color: Gold.

Overview

Deep Strut - Elongated Holes on Back, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: Defender, Gauge: 12, Length: 10 feet. Color: Gold.
Also known as: 786364051789, P1000T 10DF, PSTP1000T10DF

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Gold Galvanized
Height: 1 5/8 in
Length: 10 ft
Finish: Gold Galvanized
Material: Steel
Width: 1-5/8 in