
Clevis Hanger, 3-1/2", Steel With DURA-GREEN Finish
Item #: 0970470
Cat #: B3100-3 1/2GRN
UPC: 781011050528
$ 34.69 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Clevis Hanger, 3-1/2 Inch Diameter, 0.750 x 4.594 x 3.750, 3.500 Inch Maximum Pipe Size, Steel With DURA-GREEN Finish
Overview
Clevis Hanger, 3-1/2 Inch Diameter, 0.750 x 4.594 x 3.750, 3.500 Inch Maximum Pipe Size, Steel With DURA-GREEN Finish
Bline's B3100 Series Clevis Hanger provides dependable overhead support for stationary pipe installations. Available for nominal pipe sizes from 1/2 in. through 36 in., this versatile hanger accommodates standard and NFPA rod-size requirements for a broad range of commercial, industrial, and fire-protection applications. Select sizes feature the patented SLIDE-RITE™ design, which helps prevent pipe pinching, allows 15° swing in either direction for easier pipe feed-through, and aligns bolt holes to support faster overhead installation. Hanger rod is sold separately.
Also known as: 781011050528, B3100-3 1/2GRN, BLIB3100312GRN
Features & Benefits
- Pipe will not ‘pinch’ when installing.
- 15° swing in either direction allows pipe to easily feed thru.
- Engineered design aligns bolt holes for quicker overhead installation.
Specifications
| Color: | Green |
| Diameter: | 3 1/2 in |
| Material: | Steel |
| Finish: | DURA-GREEN |
| Color: | Green |
| Material: | Steel |
| Diameter: | 3 1/2 in |
| Finish: | DURA-GREEN |