
Clevis Hanger, 1-1/2", Steel With Red Primer Finish
Item #: 0970454
Cat #: B3100-1 1/2RP
UPC: 781011050276
$ 13.83 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Clevis Hanger, 1-1/2 Inch Diameter, Steel With Red Primer Finish
Overview
Clevis Hanger, 1-1/2 Inch Diameter, Steel With Red Primer Finish
Bline's B3100 Series Clevis Hanger provides dependable overhead support for stationary pipe installations. Available for nominal pipe sizes from 1/2 in. through 36 in., this versatile hanger accommodates standard and NFPA rod-size requirements for a broad range of commercial, industrial, and fire-protection applications. Select sizes feature the patented SLIDE-RITE™ design, which helps prevent pipe pinching, allows 15° swing in either direction for easier pipe feed-through, and aligns bolt holes to support faster overhead installation. Hanger rod is sold separately.
Also known as: 781011050276, B3100-1 1/2RP, BLIB3100112RP
Features & Benefits
- Pipe will not ‘pinch’ when installing.
- 15° swing in either direction allows pipe to easily feed thru.
- Engineered design aligns bolt holes for quicker overhead installation.
Specifications
| Diameter: | 1 1/2 in |
| Color: | Red |
| Material: | Steel |
| Finish: | Primer |
| Diameter: | 1 1/2 in |
| Material: | Steel |
| Color: | Red |
| Finish: | Primer |