Clevis Hanger, 3/4", Steel With DURA-GREEN Finish

Item #: 0970442

Cat #: B3100-3/4GRN

UPC: 781011050092

$ 10.30 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Clevis Hanger, 3/4 Inch Diameter, 7.250 x 3.500, 0.750 Inch Maximum Pipe Size, Steel With DURA-GREEN Finish

Overview

Clevis Hanger, 3/4 Inch Diameter, 7.250 x 3.500, 0.750 Inch Maximum Pipe Size, Steel With DURA-GREEN Finish

Bline's B3100 Series Clevis Hanger provides dependable overhead support for stationary pipe installations. Available for nominal pipe sizes from 1/2 in. through 36 in., this versatile hanger accommodates standard and NFPA rod-size requirements for a broad range of commercial, industrial, and fire-protection applications. Select sizes feature the patented SLIDE-RITE™ design, which helps prevent pipe pinching, allows 15° swing in either direction for easier pipe feed-through, and aligns bolt holes to support faster overhead installation. Hanger rod is sold separately.

Also known as: 781011050092, B3100-3/4GRN, BLIB310034GRN

Features & Benefits

  • Pipe will not ‘pinch’ when installing.
  • 15° swing in either direction allows pipe to easily feed thru.
  • Engineered design aligns bolt holes for quicker overhead installation.

Specifications

Diameter: 3/4 in
Color: Green
Material: Steel
Finish: DURA-GREEN
Diameter: 3/4 in
Material: Steel
Color: Green
Finish: DURA-GREEN