BM FS W/ ANCHOR STRAP, 3/8"-16 ROD, 5/16" TO 1/2" FLANGE

Item #: 0970414

Cat #: BH6-E-5-8-AS

UPC: 781011049522

$ 29.07 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series all threaded rod and drop wire supports, Hangers, Flange, 1" Height, 1" Length, 1" Width, 0.001lbs, Rod to beam hangers, .31" Min mount size, .5" Max mount size, 0.38" rod size, 160 lbs load capacity

Overview

Eaton B-Line series all threaded rod and drop wire supports, Hangers, Flange, 1" Height, 1" Length, 1" Width, 0.001lbs, Rod to beam hangers, .31" Min mount size, .5" Max mount size, 0.38" rod size, 160 lbs load capacity

Whether you are suspending from a ceiling, beam, lathers channel, strut or purlin, Eaton can meet your need with time-saving solutions.

Also known as: 781011049522, BH6-E-5-8-AS, BLIBH6E58AS

Specifications

No Specifications Available