VFD, ACS580 Series, 240/260A, 150/200HP, 500VAC, NEMA 1, IP21, Basic Keypad, 3PH

Item #: 0970403

Cat #: ACS580-01-260A-4+J429

UPC:

$ 23635.10 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Variable Frequency Drive, ACS580 Series, 240/260 Amp, 150/200 Horse Power NEMA 1, IP21, with Basic Keypad, 380 - 500 Volt AC, 3-Phase Input/Output

Overview

Variable Frequency Drive, ACS580 Series, 240/260 Amp, 150/200 Horse Power NEMA 1, IP21, with Basic Keypad, 380 - 500 Volt AC, 3-Phase Input/Output
Also known as: ACS580-01-260A-4+J429, ABBACS58001260A4J4

Specifications

Volts AC: 480
Type: General Purpose Drive
Family / Style: ACS580
Volts AC: 480
Family / Style: ACS580
Type: General Purpose Drive

Customer Reviews

No reviews for this product
(0)