Self-Drilling Sheet Metal Screw, 8 x 1/2"

Item #: 0970384

Cat #: BWHS-9D

UPC: 781011049256

$ 0.28 EA
Company wide:
0 in stock
Documents & Guides
Self-Drilling Sheet Metal Screw, 8 x 1/2"

Overview

Self-Drilling Sheet Metal Screw, 8 x 1/2"
Also known as: 781011049256, BWHS-9D, BLIBWHS9D

Specifications

Screw Head: Wafer
Length: 1/2 in
Drive: Phillips
Material: Steel
Size: # 8
Screw Head: Wafer
Drive: Phillips
Size: # 8
Length: 1/2 in
Material: Steel