6" IC, Air-Tite, LED New Contstruction Housing, 120V ***Discontinued, See Sub***

Item #: 0970364

Cat #: E750ICAT

UPC: 080083775040

$ 15.10 EA
Company wide:
151 in stock
Documents & Guides
6 Inch IC, Air-Tite, LED New Contstruction Housing, 120V ***Discontinued, See Sub***

Overview

6 Inch IC, Air-Tite, LED New Contstruction Housing, 120V ***Discontinued, See Sub***

6" IC, Air-Tite, LED New Contstruction Housing, 120V

Also known as: 080083775040, E750ICAT, HALE750ICAT

Specifications

Size: 6 in
Type: IC Housing
Size: 6 in
Type: IC Housing