Variable Frequency Drive 3PH, N1, 480V, 60/75Hp

Item #: 0970355

Cat #: ACS580-01-096A-4

UPC:

$ 10542.55 EA
Company wide:
0 in stock
3-Phase Supply Voltage, 380-480V AC, Wall Mount Drive, 3-Phase Output, NEMA 1, Normal Duty: 75 Hp, Heavy Duty: 60 Hp, Normal Duty: 96 Amp, Heavy Duty: 77 Amp, Frame Size: R5: H: 28.82", W: 7.99", D: 12.60"

Overview

3-Phase Supply Voltage, 380-480V AC, Wall Mount Drive, 3-Phase Output, NEMA 1, Normal Duty: 75 Hp, Heavy Duty: 60 Hp, Normal Duty: 96 Amp, Heavy Duty: 77 Amp, Frame Size: R5: H: 28.82", W: 7.99", D: 12.60"

ACS580 drives are fitted with variable-speed cooling air fans. The cooling air must be free from corrosive materials and not exceed the maximum ambient temperature of 40°C for frames R1 to R9 (50°C with derating). The speed-controlled fans cool the drive only when needed, which reduces overall noise level and energy consumption.

Also known as: ACS580-01-096A-4, ABBACS58001096A4

Specifications

Phase: 3
Horsepower: 75, 60
Volts AC: 480
Type: General Purpose Drive
Family / Style: ACS580
Phase: 3
Volts AC: 480
Family / Style: ACS580
Horsepower: 75, 60
Type: General Purpose Drive