Variable Frequency Drive 3PH, N1, 480V, 3/5Hp

Item #: 0970351

Cat #: ACS580-01-07A6-4

UPC: 662348089477

$ 1613.30 EA
Company wide:
10 in stock
3-Phase Supply Voltage, 380-480V AC, Wall Mount Drive, 3-Phase Output, NEMA 1, Normal Duty: 5 Hp, Heavy Duty: 3 Hp, Normal Duty: 7.6 Amp, Heavy Duty: 4.8 Amp, Frame Size: R1: H: 14.69" W: 4.92" D: 8.78"

Overview

3-Phase Supply Voltage, 380-480V AC, Wall Mount Drive, 3-Phase Output, NEMA 1, Normal Duty: 5 Hp, Heavy Duty: 3 Hp, Normal Duty: 7.6 Amp, Heavy Duty: 4.8 Amp, Frame Size: R1: H: 14.69" W: 4.92" D: 8.78"

ACS580 drives are fitted with variable-speed cooling air fans. The cooling air must be free from corrosive materials and not exceed the maximum ambient temperature of 40°C for frames R1 to R9 (50°C with derating). The speed-controlled fans cool the drive only when needed, which reduces overall noise level and energy consumption.

Also known as: 662348089477, ACS580-01-07A6-4, ABBACS5800107A64

Specifications

Phase: 3
Volts AC: 480
Horsepower: 5, 3
Type: General Purpose Drive
Family / Style: ACS580
Phase: 3
Horsepower: 5, 3
Family / Style: ACS580
Volts AC: 480
Type: General Purpose Drive