VFD, ACS580 Series, 64/77A, 50/60HP, 500VAC, NEMA 12, IP55, Basic Keypad, 3PH

Item #: 0970349

Cat #: ACS580-01-078A-4+B056+J429

UPC:

$ 12076.80 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Variable Frequency Drive, ACS580 Series, 64/77 Amp, 50/60 Horse Power NEMA 12, IP55, with Basic Keypad, 380 - 500 Volt AC, 3-Phase Input/Output

Overview

Variable Frequency Drive, ACS580 Series, 64/77 Amp, 50/60 Horse Power NEMA 12, IP55, with Basic Keypad, 380 - 500 Volt AC, 3-Phase Input/Output
Also known as: ACS580-01-078A-4+B056+J429, ABBACS58001078A4BJ

Specifications

Volts AC: 480
Type: General Purpose Drive
IP/NEMA Rating: NEMA 12
Family / Style: ACS580
Volts AC: 480
IP/NEMA Rating: NEMA 12
Type: General Purpose Drive
Family / Style: ACS580