VFD, ACS580 Series, 3.4/4.8A, 2/3HP, 500VAC, NEMA 1, IP21, Bluetooth, 3PH

Item #: 0970330

Cat #: ACS580-01-04A8-4+J429

UPC:

$ 1481.55 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Variable Frequency Drive, ACS580 Series, 3.4/4.8 Amp, 2/3 Horse Power NEMA 1, IP21, with Bluetooth, 380 - 500 Volt AC, 3-Phase Input/Output

Overview

Variable Frequency Drive, ACS580 Series, 3.4/4.8 Amp, 2/3 Horse Power NEMA 1, IP21, with Bluetooth, 380 - 500 Volt AC, 3-Phase Input/Output
Also known as: ACS580-01-04A8-4+J429, ABBACS5800104A84J4

Specifications

Volts AC: 480
Type: General Purpose Drive
Family / Style: ACS580
Volts AC: 480
Family / Style: ACS580
Type: General Purpose Drive