THREE HOLE 90 DEG GUSSETTED CORNER AGL, FIBERGLASS

Item #: 0970329

Cat #: BFV371-2G

UPC: 781011048969

$ 56.03 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series corner angle, 4" H x 1.62" L x 1.62" W, Steel

Overview

Eaton B-Line series corner angle, 4" H x 1.62" L x 1.62" W, Steel

When specifications call for fire-retardant and/or corrosion-resistant materials, Eaton has an important solution in its B-Line series fiberglass strut system. Two fire-retardant (FR) resins, polyester and vinyl ester, each of which is ideal for corrosive environments.

Also known as: 781011048969, BFV371-2G, BLIBFV3712G

Specifications

Material: Steel
Material: Steel