
Deep Strut - Elongated Holes, Fiberglass, 1-5/8" x 1-5/8" x 20'
Item #: 0970309
Cat #: BFP22SH-240
UPC: 781011048839
$ 26.59 FT
Company wide:
0
in stock
Documents & Guides
Deep Strut, Elongated Holes, Fiberglass, Size: 1-5/8" Wide, 1-5/8" High, 20' Long, 9/16" x 7/8" Slots - 2" Centers
Overview
Deep Strut, Elongated Holes, Fiberglass, Size: 1-5/8" Wide, 1-5/8" High, 20' Long, 9/16" x 7/8" Slots - 2" Centers
Also known as: 781011048839, BFP22SH-240, BLIBFP22SH240
Specifications
| Height: | 1 5/8 in |
| Length: | 20 ft |
| Material: | Fiberglass |
| Width: | 1-5/8 in |
| Height: | 1 5/8 in |
| Material: | Fiberglass |
| Length: | 20 ft |
| Width: | 1-5/8 in |