Sustainable

Item #: 0970289
Cat #: ACS580-01-02A1-4+B056+J429
UPC:
$ 1,615.90 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
ACS580-01-02A1-4+B056+J429

Overview

ACS580-01-02A1-4+B056+J429
Also known as: ACS580-01-02A1-4+B056+J429, ABBACS5800102A14BJ

Specifications

Horsepower: 1, 0.750
Phase: 3
Mounting: Panel
Volts AC Range: 380, 500
Amps Range: 1.600, 2.100
Size: Frame R1
Family / Style: ACS580
Horsepower: 1, 0.750
Mounting: Panel
Amps Range: 1.600, 2.100
Family / Style: ACS580
Phase: 3
Volts AC Range: 380, 500
Size: Frame R1

Customer Reviews

No reviews for this product
(0)