Sustainable

Variable Frequency Drive 3PH, N1, 480V, 15/20Hp

Item #: 0970277
Cat #: ACS580-01-027A-4
UPC:
$ 3,036.00 EA
Company wide:
6 in stock
3-Phase Supply Voltage, 380-480V AC, Wall Mount Drive, 3-Phase Output, NEMA 1, Normal Duty: 20 Hp, Heavy Duty: 15 Hp, Normal Duty: 27 Amp, Heavy Duty: 21 Amp, Frame Size: R3: H: 20.93" W: 8.16" D: 9.33"

Overview

3-Phase Supply Voltage, 380-480V AC, Wall Mount Drive, 3-Phase Output, NEMA 1, Normal Duty: 20 Hp, Heavy Duty: 15 Hp, Normal Duty: 27 Amp, Heavy Duty: 21 Amp, Frame Size: R3: H: 20.93" W: 8.16" D: 9.33"
ACS580 drives are fitted with variable-speed cooling air fans. The cooling air must be free from corrosive materials and not exceed the maximum ambient temperature of 40°C for frames R1 to R9 (50°C with derating). The speed-controlled fans cool the drive only when needed, which reduces overall noise level and energy consumption.
Also known as: ACS580-01-027A-4, ABBACS58001027A4

Specifications

Phase: 3
Volts AC: 480
Horsepower: 20, 15
Type: General Purpose Drive
Family / Style: ACS580
Phase: 3
Horsepower: 20, 15
Family / Style: ACS580
Volts AC: 480
Type: General Purpose Drive

Customer Reviews

No reviews for this product
(0)