VFD, ACS580 Series, 7.6/12A, 5/7.5HP, 500VAC, NEMA 12, IP55, Basic Keypad, 3PH

Item #: 0970260

Cat #: ACS580-01-012A-4+B056+J429

UPC:

$ 2895.10 EA
Company wide:
0 in stock
Documents & Guides
Variable Frequency Drive, ACS580 Series, 7.6/12 Amp, 5/7.5 Horse Power NEMA 12, IP55, with Basic Keypad, 380 - 500 Volt AC, 3-Phase Input/Output

Overview

Variable Frequency Drive, ACS580 Series, 7.6/12 Amp, 5/7.5 Horse Power NEMA 12, IP55, with Basic Keypad, 380 - 500 Volt AC, 3-Phase Input/Output
Also known as: ACS580-01-012A-4+B056+J429, ABBACS58001012A4BJ

Specifications

Volts AC: 480
Type: General Purpose Drive
IP/NEMA Rating: NEMA 12
Family / Style: ACS580
Volts AC: 480
IP/NEMA Rating: NEMA 12
Type: General Purpose Drive
Family / Style: ACS580