
Deep Strut, Elongated Holes, Steel, Gold
Item #: 0970250
Cat #: A1200HS 10
UPC: 616013100202
$ 6.41 FT
Company wide:
0
in stock
Documents & Guides
Deep Strut, 9/16" x 1-1/8" Elongated Holes - 2" Centers, Steel, Gold, Electro-Galvanized, Green, Size: 1-5/8" Wide, 1-5/8" High, 10' Long, 12 Gauge
Overview
Deep Strut, 9/16" x 1-1/8" Elongated Holes - 2" Centers, Steel, Gold, Electro-Galvanized, Green, Size: 1-5/8" Wide, 1-5/8" High, 10' Long, 12 Gauge
Also known as: 616013100202, A1200HS 10, SUPA1200HS10
Specifications
| Height: | 1 5/8 in |
| Gauge: | 12 AWG |
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Finish: | Gold Galvanized |
| Height: | 1 5/8 in |
| Material: | Steel |
| Width: | 1-5/8 in |
| Gauge: | 12 AWG |
| Length: | 10 ft |
| Finish: | Gold Galvanized |