VIBRACLAMP, COPPER & OD, 1 1/2", ZN PLTD

Item #: 0970163

Cat #: BVT150YZN

UPC: 781011046941

$ 18.71 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series Vibra-Clamp vibration and cushion clamp, 2.74" H x 1.96" L x 1.25" W, Yellow zinc chromate, 600 Lbs load cap

Overview

Eaton B-Line series Vibra-Clamp vibration and cushion clamp, 2.74" H x 1.96" L x 1.25" W, Yellow zinc chromate, 600 Lbs load cap

Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.

Also known as: 781011046941, BVT150YZN, BLIBVT150YZN

Specifications

Material: Low Carbon Steel
Mounting: Channel
Color: Yellow
Material: Low Carbon Steel
Color: Yellow
Mounting: Channel