VIBRACLAMP, COPPER & OD, 1 1/4", ZN PLTD

Item #: 0970162

Cat #: BVT125YZN

UPC: 781011046934

$ 16.27 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series Vibra-Clamp vibration/cushion clamp, 2.51" H x 1.78" L x 1.25" W, Yellow zinc chromate, 600 Lbs load cap, Vibra-clamp

Overview

Eaton B-Line series Vibra-Clamp vibration/cushion clamp, 2.51" H x 1.78" L x 1.25" W, Yellow zinc chromate, 600 Lbs load cap, Vibra-clamp

Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.

Also known as: 781011046934, BVT125YZN, BLIBVT125YZN

Specifications

Material: Low Carbon Steel
Mounting: Channel
Color: Yellow
Material: Low Carbon Steel
Color: Yellow
Mounting: Channel