
Conduit Clamp, Type: Vibra-Clamp (Cushioned), Size: 3/8", Steel/Zinc
Item #: 0970150
Cat #: BVP037YZN
UPC: 781011046828
$ 17.38 EA
Company wide:
0
in stock
Documents & Guides
Conduit Clamp, Type: Vibra-Clamp (Cushioned), Size: 3/8 Inch, Material/Finish: Steel/Zinc
Overview
Conduit Clamp, Type: Vibra-Clamp (Cushioned), Size: 3/8 Inch, Material/Finish: Steel/Zinc
Also known as: 781011046828, BVP037YZN, BLIBVP037YZN
Specifications
| Material: | Low Carbon Steel |
| Mounting: | Channel |
| Color: | Yellow |
| Material: | Low Carbon Steel |
| Color: | Yellow |
| Mounting: | Channel |