Pipe and Conduit Clamp, 3 Inch, Steel

Item #: 0970083

Cat #: B2015PAYZN

UPC: 781011044770

$ 9.41 EA
Company wide:
20 in stock
Documents & Guides
Pipe and Conduit Clamp, 3 Inch, 0.0966" H x 5.8430" L x 1.25" W, Steel

Overview

Pipe and Conduit Clamp, 3 Inch, 0.0966" H x 5.8430" L x 1.25" W, Steel

Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.

Also known as: 781011044770, B2015PAYZN, BLIB2015PAYZN

Specifications

Material: Steel
Material: Steel