Corner Angle, 4.12" H x 4.12" L x 1.62" W, Steel

Item #: 0970059

Cat #: B104YZN

UPC: 781011043254

$ 15.97 EA
Company wide:
22 in stock
Documents & Guides
Corner Angle, 4.12" H x 4.12" L x 1.62" W, Steel, Yellow Zinc Chromate

Overview

Corner Angle, 4.12" H x 4.12" L x 1.62" W, Steel, Yellow Zinc Chromate

B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel

Also known as: 781011043254, B104YZN, BLIB104YZN

Specifications

Material: Steel
Material: Steel