T-BAR SCISSOR FS, 5/8" STUD LEN

Item #: 0970039

Cat #: BAX-4-16

UPC: 781011042585

$ 10.84 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series acoustical tee and t-bar fasteners, Acoustical tee, 1" Height, 1" Length, 1" Width, 0.05lbs, Stud length: 0.63", T-bar scissor fasteners, 50 lbs load capacity

Overview

Eaton B-Line series acoustical tee and t-bar fasteners, Acoustical tee, 1" Height, 1" Length, 1" Width, 0.05lbs, Stud length: 0.63", T-bar scissor fasteners, 50 lbs load capacity

Eaton offers a wide variety of acoustical tee and t-bar fasteners designed to suspend or mount various electrical equipment.

Also known as: 781011042585, BAX-4-16, BLIBAX416

Specifications

Material: Steel
Mounting: Channel
Material: Steel
Mounting: Channel