VIBRACLAMP, COPPER & OD, 2", ZN PLTD

Item #: 0970032

Cat #: BVT200YZN

UPC: 781011041496

$ 35.50 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series Vibra-Clamp vibration and cushion clamp, 3.52" H x 2.7" L x 1.25" W, Yellow zinc chromate, 800 Lbs load, Vibra-clamp

Overview

Eaton B-Line series Vibra-Clamp vibration and cushion clamp, 3.52" H x 2.7" L x 1.25" W, Yellow zinc chromate, 800 Lbs load, Vibra-clamp

Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.

Also known as: 781011041496, BVT200YZN, BLIBVT200YZN

Specifications

Material: Low Carbon Steel
Mounting: Channel
Color: Yellow
Material: Low Carbon Steel
Color: Yellow
Mounting: Channel