VIBRACLAMP, COPPER & OD, 1 7/8", ZN PLTD

Item #: 0970029

Cat #: BVT187YZN

UPC: 781011040017

$ 30.70 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series Vibra-Clamp vibration and cushion clamp, 3.28" H x 2.46" L x 1.25" W, Yellow zinc chromate, 800 Lbs load cap

Overview

Eaton B-Line series Vibra-Clamp vibration and cushion clamp, 3.28" H x 2.46" L x 1.25" W, Yellow zinc chromate, 800 Lbs load cap

Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.

Also known as: 781011040017, BVT187YZN, BLIBVT187YZN

Specifications

Material: Low Carbon Steel
Mounting: Channel
Color: Yellow
Material: Low Carbon Steel
Color: Yellow
Mounting: Channel