
Deep Strut, 1 5/8" X 1 5/8", 12 GA, 120", YZ
Item #: 0970023
Cat #: B22-120YZN
UPC: 781011039844
$ 18.08 FT
Company wide:
0
in stock
Documents & Guides
Eaton B-Line series Deep Strut, 1.62" Deep Strut height, 120" Deep Strut length, 1.62" Deep Strut width, Steel, 12 Gauge, B22 Deep Strut type, Yellow zinc chromate
Overview
Eaton B-Line series Deep Strut, 1.62" Deep Strut height, 120" Deep Strut length, 1.62" Deep Strut width, Steel, 12 Gauge, B22 Deep Strut type, Yellow zinc chromate
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Also known as: 781011039844, B22-120YZN, BLIB22120YZN
Specifications
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Height: | 3 1/4 in |
| Finish: | Yellow Zinc |
| Material: | Steel |
| Width: | 1-5/8 in |
| Finish: | Yellow Zinc |
| Length: | 10 ft |
| Height: | 3 1/4 in |