GUIDE-RITE & BOX SPT, 1/2", 3/4" CONDUIT, 5/16" TO 1/2"
Item #: 0969992
Cat #: BG812-S18-U58
UPC: 781011035808
$ 33.74 EA
Company wide:
0
in stock
Documents & Guides
Eaton B-Line series conduit support fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.38lbs, Conduit size: 0.5", 0.75", Guide-Rite conduit and box support fasteners, .13" Min mount size, .5" Max mount size
Overview
Eaton B-Line series conduit support fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.38lbs, Conduit size: 0.5", 0.75", Guide-Rite conduit and box support fasteners, .13" Min mount size, .5" Max mount size
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Also known as: 781011035808, BG812-S18-U58, BLIBG812S18U58
Specifications
No Specifications Available