MC Cable, Steel, With Neutral, 10-2 Solid Copper, 1000'

Item #: 0969967

Cat #: AFC39076000

UPC: 077680259677

Company wide:
0 in stock
Documents & Guides
Armored Cable - Steel, Type MC - With Neutral, 10 AWG, 2 Conductors, Solid, Copper, 10 AWG (solid green) Ground, 1000' Reel

Overview

Armored Cable - Steel, Type MC - With Neutral, 10 AWG, 2 Conductors, Solid, Copper, 10 AWG (solid green) Ground, 1000' Reel

Type MC cable can be used for service-entrance conductors, feeders and branch circuits in many applications. Section 330.10 of the National Electrical Code includes the general uses permitted for Type MC cable. Many other uses are permitted in other articles for specific applications.

Also known as: 077680259677, AFC39076000

Specifications

Gauge: 10 AWG
Conductors: 2
Jacket: Steel
Length: 1000 ft
Material: Copper
Volts AC: 600
Stranding: Solid
Gauge: 10 AWG
Jacket: Steel
Material: Copper
Stranding: Solid
Conductors: 2
Length: 1000 ft
Volts AC: 600