Deep Strut - Back To Back, Slotted, Steel, Green, 1-5/8" x 3-1/4" x 20'

Item #: 0969952

Cat #: B22SHA-240GRN

UPC: 781011034443

$ 51.50 FT
Company wide:
0 in stock
Documents & Guides
Deep Strut - Back to Back Combination, Elongated Holes, Steel, 12 Gauge, Pre-Galvanized, Green, 1-5/8 Inch Wide, 3-1/4 Inch Height, 20 Foot Long, 9/16 Inch x 7/8 Inch Elongated Holes (2 Inch Centers)

Overview

Deep Strut - Back to Back Combination, Elongated Holes, Steel, 12 Gauge, Pre-Galvanized, Green, 1-5/8 Inch Wide, 3-1/4 Inch Height, 20 Foot Long, 9/16 Inch x 7/8 Inch Elongated Holes (2 Inch Centers)
Also known as: 781011034443, B22SHA-240GRN, BLIB22SHA240GRN

Specifications

Length: 20 ft
Material: Steel
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Green Painted
Length: 20 ft
Width: 1-5/8 in
Finish: Green Painted
Material: Steel
Height: 3 1/4 in