Conduit Clamp, Type: Vibra-Clamp (Cushioned), Size: 1", Steel/Zinc

Item #: 0969950

Cat #: BVT100YZN

UPC: 781011033910

$ 12.91 EA
Company wide:
0 in stock
Documents & Guides
Conduit Clamp, Type: Vibra-Clamp (Cushioned), Size: 1 Inch, Material/Finish: Steel/Zinc

Overview

Conduit Clamp, Type: Vibra-Clamp (Cushioned), Size: 1 Inch, Material/Finish: Steel/Zinc
Also known as: 781011033910, BVT100YZN, BLIBVT100YZN

Specifications

Material: Steel
Material: Steel