Strut Strap, Type: Anti-Vibration, Size: 1", Steel/Zinc

Item #: 0969945

Cat #: BVP100YZN

UPC: 781011033866

$ 24.60 EA
Company wide:
0 in stock
Documents & Guides
Strut Strap, Type: Anti-Vibration, Size: 1 Inch, Steel/Zinc

Overview

Strut Strap, Type: Anti-Vibration, Size: 1 Inch, Steel/Zinc
Also known as: 781011033866, BVP100YZN, BLIBVP100YZN

Specifications

Material: Low Carbon Steel
Mounting: Channel
Material: Low Carbon Steel
Mounting: Channel