DROP" ANCHOR, 1/4"-20, 1" LEN, ZN PLTD

Item #: 0969902

Cat #: ADI-25

UPC: 781011032180

$ 1.72 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series fastener hardware and accessories, Designed for use in solid concrete, Steel ,1?4", Used for overhead applications,7?16 ,Drop-in anchor

Overview

Eaton B-Line series fastener hardware and accessories, Designed for use in solid concrete, Steel ,1?4", Used for overhead applications,7?16 ,Drop-in anchor

Eaton offers a full line of B-Line series fastener hardware and accessories, such as metal stud grommets, machine screws, machine square nuts, sheet metal screws, self-drilling sheet metal screws, pipe sleeve fasteners, accessory nuts, reference wire fasteners and more.

Also known as: 781011032180, ADI-25, BLIADI25

Specifications

Diameter: 1/4 in
Material: Steel
Diameter: 1/4 in
Material: Steel