WEDGE ANCHOR, 3/8"-16, 3" LEN, ZN PLTD

Item #: 0969871

Cat #: AWA-37-300

UPC: 781011030735

$ 3.47 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series fastener hardware and accessories, Heavy and medium duty all purpose anchor, Zinc plated carbon steel ,3/8" x 3", Anchors can be installed through the fixture,Wedge anchor

Overview

Eaton B-Line series fastener hardware and accessories, Heavy and medium duty all purpose anchor, Zinc plated carbon steel ,3/8" x 3", Anchors can be installed through the fixture,Wedge anchor

Eaton offers a full line of B-Line series fastener hardware and accessories, such as metal stud grommets, machine screws, machine square nuts, sheet metal screws, self-drilling sheet metal screws, pipe sleeve fasteners, accessory nuts, reference wire fasteners and more.

Also known as: 781011030735, AWA-37-300, BLIAWA37300

Specifications

Diameter: 3/8 in
Length: 3 in
Material: Steel
Diameter: 3/8 in
Material: Steel
Length: 3 in