
SUSPENSION FS, #8-32 X 5/8" STUD, BRASS NUT "CLUDED
Item #: 0969825
Cat #: BA1-T-BN
UPC: 781011028978
$ 7.93 EA
Company wide:
0
in stock
Documents & Guides
Eaton B-Line series acoustical tee and t-bar fasteners, Acoustical tee, 1" Height, 1" Length, 1" Width, 0.08lbs, T-bar size: 0.94", Stud size: #8-32 x 0.63" with Brass Nut, Suspension fasteners, 65 lbs load capacity
Overview
Eaton B-Line series acoustical tee and t-bar fasteners, Acoustical tee, 1" Height, 1" Length, 1" Width, 0.08lbs, T-bar size: 0.94", Stud size: #8-32 x 0.63" with Brass Nut, Suspension fasteners, 65 lbs load capacity
Eaton offers a wide variety of acoustical tee and t-bar fasteners designed to suspend or mount various electrical equipment.
Also known as: 781011028978, BA1-T-BN, BLIBA1TBN
Specifications
No Specifications Available