B-LINE B54-120-YZN SHALLOW STRUT, 13/16-I

Item #: 0969773

Cat #: B54-120 YZN

UPC: 781011027087

$ 9.84 FT
Company wide:
0 in stock
Documents & Guides
BLI B54-120 YZN SHALLOW STRUT 13/16

Overview

BLI B54-120 YZN SHALLOW STRUT 13/16
Also known as: 781011027087, B54-120 YZN, BLIB54120YZN

Specifications

Height: 13/16 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Yellow Zinc
Height: 13/16 in
Length: 10 ft
Finish: Yellow Zinc
Material: Steel
Width: 1-5/8 in