VIBRACLAMP, COPPER & OD, 3 5/8", ZN PLTD

Item #: 0969744

Cat #: BVT362YZN

UPC: 781011026394

$ 81.77 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series Vibra-Clamp vibration and cushion clamp, 5.05" H x 4.23" L x 1.25" W, Yellow zinc chromate, 1000 Lbs load cap

Overview

Eaton B-Line series Vibra-Clamp vibration and cushion clamp, 5.05" H x 4.23" L x 1.25" W, Yellow zinc chromate, 1000 Lbs load cap

Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.

Also known as: 781011026394, BVT362YZN, BLIBVT362YZN

Specifications

Material: Low Carbon Steel
Mounting: Channel
Color: Yellow
Material: Low Carbon Steel
Color: Yellow
Mounting: Channel