RIGHT AGL CLAMP, 2", SSL 304

Item #: 0969716

Cat #: B422-2SS4

UPC: 781011025663

$ 105.13 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series right angle clamp, 3.25" H x 10" L x 3.6875" W, 600 Lbs load cap

Overview

Eaton B-Line series right angle clamp, 3.25" H x 10" L x 3.6875" W, 600 Lbs load cap

Eaton's B-Line series beam clamps and accessories are designed for use with B-Line series strut channel, and provide many installation time-saving and labor-saving advantages.

Also known as: 781011025663, B422-2SS4, BLIB4222SS4

Specifications

Diameter: 2 in
Diameter: 2 in