20/60V MAX* Flexvolt Battery

Item #: 0969681

Cat #: DCB609

UPC: 885911457835

Company wide:
0 in stock
Documents & Guides
20/60V, Battery, 60V Max, Flexvolt, Average Capacity: 9 Ah. Includes: 1 Battery

Overview

20/60V, Battery, 60V Max, Flexvolt, Average Capacity: 9 Ah. Includes: 1 Battery

The dual-voltage 20 V/ 60 V MAX* FLEXVOLT® 9.0 Ah battery automatically changes voltage when you change tools, providing up to 6X runtime** in 20 V MAX* tools and the power of corded in 60 V MAX* and 120 V MAX* tools. Take on tough jobs with this battery because patented technology and large format cells mean it runs cooler*** than the leading competitor 9.0 Ah battery pack under a constant discharge. This is the battery for FLEXVOLT® power and long runtime.

Also known as: 885911457835, DCB609, DEWDCB609

Specifications

Type: Lithium Battery
Volts DC Range: 20 - 60
Type: Lithium Battery
Volts DC Range: 20 - 60