FOUR HOLE SPLICE PLT, FIBERGLASS

Item #: 0969557

Cat #: BFV341

UPC: 781011012915

$ 41.72 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series splice plate, 1.62" H x 7.25" L x 1.62" W, Steel

Overview

Eaton B-Line series splice plate, 1.62" H x 7.25" L x 1.62" W, Steel

When specifications call for fire-retardant and/or corrosion-resistant materials, Eaton has an important solution in its B-Line series fiberglass strut system. Two fire-retardant (FR) resins, polyester and vinyl ester, each of which is ideal for corrosive environments.

Also known as: 781011012915, BFV341, BLIBFV341

Specifications

Material: Fiberglass
Mounting: 4-Hole
Material: Fiberglass
Mounting: 4-Hole