CBL TO BM FS, DBL RUNS, 9/16" TO 3/4" FLANGE

Item #: 0969522

Cat #: BX4M-U-9-12

UPC: 781011012083

$ 11.52 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series cable support fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.052lbs, Cable to beam fasteners, .56" Min mount size, .75" Max mount size, M10 rod size, 2 Max runs

Overview

Eaton B-Line series cable support fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.052lbs, Cable to beam fasteners, .56" Min mount size, .75" Max mount size, M10 rod size, 2 Max runs

Eaton B-Line series cable support fasteners are used to support metal clad cables (MC), armored cables (AC), non-metallic cables and flexible conduit in new or retrofit commercial construction.

Also known as: 781011012083, BX4M-U-9-12, BLIBX4MU912

Specifications

Material: Steel
Material: Steel