8.97W T5 Mini Incandescent Lamp

Item #: 0969393

Cat #: S6940

UPC: 045923069406

Company wide:
0 in stock
8.97 Watt miniature; T5; 1000 Average rated hours; Mini Wedge Base; 13 Volt

Overview

8.97 Watt miniature; T5; 1000 Average rated hours; Mini Wedge Base; 13 Volt
Also known as: 045923069406, S6940, SATS6940

Specifications

Shape: T5 (Circular)
Volts AC: 13
Base: Wedge (W2.1x9.5d)
Light Technology: Incandescent
Dimmable: No
Wattage: 8.970
Shape: T5 (Circular)
Base: Wedge (W2.1x9.5d)
Dimmable: No
Volts AC: 13
Light Technology: Incandescent
Wattage: 8.970