RECESSED 1X4

Item #: 0969350

Cat #: RTL430LEZ1LP835

UPC: 888791796018

Company wide:
0 in stock
Documents & Guides
RECESSED 1X4 LED NOMINAL 3000 LUMENS ELDOLED DIMMING 1PCT 80+ CRI 3500K

Overview

RECESSED 1X4 LED NOMINAL 3000 LUMENS ELDOLED DIMMING 1PCT 80+ CRI 3500K
Also known as: 888791796018, RTL430LEZ1LP835, LITRTL430LEZ1LP835

Specifications

Mounting: Recessed
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Color: White
Volts AC Range: 120 - 277