WMCT to Ladder Clamp

Item #: 0969321

Cat #: 943492

UPC: 800388028081

$ 74.40 EA
Company wide:
0 in stock
WMCT to Ladder Clamp

Overview

WMCT to Ladder Clamp

Now it is easy to connect wire mesh cable tray to ladder tray without drilling mounting holes. This unique clamp allows WMCT to be attached to the side rails of any ladder tray and a pre-installed setscrew secures the junction for a permanent installation. The rounded design keeps the cable pathway clear of sharp edges to keep cables safe while being pulled. A supplied black vinyl cap covers the bolt head for complete protection.

Also known as: 800388028081, 943492, CBFWMC2LAEZ

Specifications

Width: 1.25 in
Height: 1 in
Depth: 2.750 in
Width: 1.25 in
Depth: 2.750 in
Height: 1 in