Under Floor Fiberglass Support Stand

Item #: 0969291

Cat #: 943326

UPC: 800388249691

$ 85.38 EA
Company wide:
0 in stock
Documents & Guides
Under Floor Fiberglass Support Stand

Overview

Under Floor Fiberglass Support Stand
Also known as: 800388249691, 943326, CBFUFFS100250

Specifications

Length: 7.87 in
Height: 4 in
Length: 7.87 in
Height: 4 in